Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-655x60

  • Zoro # G315852278


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembled
Mount Depth
2 in
Pattern
Smooth
Blind Color
White
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-655x60
Zoro #
G315852278
UPC #
840454833799
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
66 in
Valance Height
3 1/4 in
Blind Height
60 in
Blind Width
65 1/2 in

Details

Assembly
Assembled
Pattern
Smooth
Blind Color
White
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Valance Material
PVC
Headrail Material
PVC
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.