Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-65x60
Zoro # G815852181
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Tiedown Included
Hold Down Bracket
Mount Height
2 in
Blind Height
60 in
Valance Depth
1/2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-65x60
Zoro #
G815852181
UPC #
840454833782
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
60 in
Valance Depth
1/2 in
Blind Width
65 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
65 1/2 in
Details
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation side
Left
Valance Material
PVC
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Headrail Material
PVC
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.