Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-665x60
Zoro # G015852233
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Headrail Material
PVC
Pattern
Smooth
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-665x60
Zoro #
G015852233
UPC #
840454833812
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Width
67 in
Blind Width
66 1/2 in
Mount Depth
2 in
Blind Height
60 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Details
Headrail Material
PVC
Pattern
Smooth
Blind Orientation
Horizontal
Blind Material
Faux Wood
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Material
PVC
Includes Headrail
Headrail Included
Valance Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.