Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-66x60
Zoro # G115852263
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Valance Height
3 1/4 in
Assembly
Assembled
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-66x60
Zoro #
G115852263
UPC #
840454833805
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
66 in
Blind Height
60 in
Valance Width
66 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Details
Assembly
Assembled
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Blind Color
White
Flammability Standards
NFPA
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.