Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-6755x60

  • Zoro # G515852184


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Blind Height
60 in
Blind Color
White
Valance Color
White
Operation Mechanism
Cordless Manual
Valance Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-6755x60
Zoro #
G515852184
UPC #
840454833836
Country of Origin
China

Dimensions

Blind Height
60 in
Valance Width
68 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
67 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in

Details

Blind Color
White
Valance Color
White
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Operation side
Left
Pattern
Smooth
Assembly
Assembled
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.