Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-67x60
Zoro # G315852162
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Valance Width
67 1/2 in
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-67x60
Zoro #
G315852162
UPC #
840454833829
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Width
67 1/2 in
Blind Height
60 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
67 in
Details
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Color
White
Valance Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.