Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-685x60
Zoro # G815852105
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Valance Width
69 in
Blind Width
68 1/2 in
Valance Depth
1/2 in
Blind Color
White
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-685x60
Zoro #
G815852105
UPC #
840454833850
Country of Origin
China
Dimensions
Valance Width
69 in
Blind Width
68 1/2 in
Valance Depth
1/2 in
Blind Height
60 in
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Details
Blind Color
White
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Valance Color
White
Operation side
Left
Blind Material
Faux Wood
Pattern
Smooth
Headrail Material
PVC
Valance Material
PVC
Assembly
Assembled
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.