Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-68x60

  • Zoro # G015852103


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Depth
2 1/4 in
Operation Mechanism
Cordless Manual
Blind Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-68x60
Zoro #
G015852103
UPC #
840454833843
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Blind Width
68 in
Blind Height
60 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
68 1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Color
White
Blind Orientation
Horizontal
Assembly
Assembled
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Material
PVC
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.