Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-695x60

  • Zoro # G615852107


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Blind Orientation
Horizontal
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Color
White
Valance Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-695x60
Zoro #
G615852107
UPC #
840454833874
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
70 in
Mount Depth
2 in
Blind Width
69 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
60 in

Details

Blind Orientation
Horizontal
Blind Color
White
Operation Mechanism
Cordless Manual
Valance Material
PVC
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Pattern
Smooth
Blind Material
Faux Wood
Assembly
Assembled
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.