Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-69x60
Zoro # G115852201
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Headrail Material
PVC
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-69x60
Zoro #
G115852201
UPC #
840454833867
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
69 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
69 in
Blind Height
60 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.