Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-705x60

  • Zoro # G915852197


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Color
White
Blind Orientation
Horizontal
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-705x60
Zoro #
G915852197
UPC #
840454833898
Country of Origin
China

Dimensions

Blind Height
60 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
71 in
Valance Height
3 1/4 in
Blind Width
70 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in

Details

Item
Cordless Faux Wood Blind
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Color
White
Blind Orientation
Horizontal
Blind Material
Faux Wood
Assembly
Assembled
Flammability Standards
NFPA
Valance Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Color
White
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.