Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-70x60
Zoro # G215852149
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Valance Height
3 1/4 in
Blind Color
White
Valance Color
White
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-70x60
Zoro #
G215852149
UPC #
840454833881
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
70 in
Mount Depth
2 in
Valance Width
70 1/2 in
Blind Height
60 in
Details
Blind Color
White
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Material
Faux Wood
Headrail Material
PVC
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation side
Left
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.