Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-715x60

  • Zoro # G015852486


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Flammability Standards
NFPA
Valance Color
White
Blind Height
60 in
Tiedown Included
Hold Down Bracket
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-715x60
Zoro #
G015852486
UPC #
840454833911
Country of Origin
China

Dimensions

Blind Height
60 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
71 1/2 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
72 in
Valance Height
3 1/4 in

Details

Flammability Standards
NFPA
Valance Color
White
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Headrail
Headrail Included
Blind Color
White
Assembly
Assembled
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Valance Material
PVC
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.