Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-71x60
Zoro # G315852513
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Valance Depth
1/2 in
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-71x60
Zoro #
G315852513
UPC #
840454833904
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
71 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
60 in
Mount Depth
2 in
Valance Width
71 1/2 in
Details
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Blind Orientation
Horizontal
Pattern
Smooth
Blind Color
White
Headrail Material
PVC
Valance Material
PVC
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.