Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-72x60
Zoro # G515852511
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Valance Color
White
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-72x60
Zoro #
G515852511
UPC #
840454833928
Country of Origin
China
Dimensions
Valance Width
72 1/2 in
Valance Depth
1/2 in
Blind Width
72 in
Mount Depth
2 in
Blind Height
60 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Details
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Valance Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Pattern
Smooth
Blind Color
White
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.