Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-245x72
Zoro # G315852506
product price: $65.49
/eaKey Features
Includes Mounting Hardware
Mounting Hardware Included
Valance Depth
1/2 in
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-245x72
Zoro #
G315852506
UPC #
840454833942
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
25 in
Blind Height
72 in
Valance Height
3 1/4 in
Blind Width
24 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Valance Color
White
Item
Cordless Faux Wood Blind
Operation side
Left
Pattern
Smooth
Valance Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.