Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-24x72
Zoro # G815852501
product price: $45.59
/eaKey Features
Assembly
Assembled
Mount Height
2 in
Flammability Standards
NFPA
Valance Depth
1/2 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-24x72
Zoro #
G815852501
UPC #
840454833935
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in
Mount Depth
2 in
Blind Width
24 in
Valance Width
24 1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Details
Assembly
Assembled
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Valance Color
White
Headrail Material
PVC
Pattern
Smooth
Operation side
Left
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.