Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-255x72
Zoro # G015852417
product price: $65.49
/eaKey Features
Blind Depth
2 1/4 in
Blind Material
Faux Wood
Valance Color
White
Blind Height
72 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-255x72
Zoro #
G015852417
UPC #
840454833966
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Blind Height
72 in
Blind Width
25 1/2 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Width
26 in
Valance Depth
1/2 in
Details
Blind Material
Faux Wood
Valance Color
White
Pattern
Smooth
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Valance Material
PVC
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.