Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-25x72

  • Zoro # G115852447


product price: $67.49
/ea

Key Features

Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-25x72
Zoro #
G115852447
UPC #
840454833959
Country of Origin
China

Dimensions

Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
25 in
Blind Height
72 in
Valance Width
25 1/2 in

Details

Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Valance Color
White
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Headrail Material
PVC
Operation side
Left
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.