Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-265x72

  • Zoro # G815852440


product price: $65.49
/ea

Key Features

Headrail Material
PVC
Operation Mechanism
Cordless Manual
Blind Depth
2 1/4 in
Blind Width
26 1/2 in
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-265x72
Zoro #
G815852440
UPC #
840454833980
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Blind Width
26 1/2 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
27 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Depth
2 in

Details

Headrail Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Flammability Standards
NFPA
Valance Material
PVC
Operation side
Left
Blind Material
Faux Wood
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.