Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-26x72
Zoro # G115852485
product price: $65.49
/eaKey Features
Flammability Standards
NFPA
Blind Orientation
Horizontal
Mount Height
2 in
Blind Width
26 in
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-26x72
Zoro #
G115852485
UPC #
840454833973
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
26 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
26 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Headrail Material
PVC
Pattern
Smooth
Blind Color
White
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.