Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-275x72
Zoro # G315852483
product price: $65.49
/eaKey Features
Valance Width
28 in
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Height
72 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-275x72
Zoro #
G315852483
UPC #
840454834000
Country of Origin
China
Dimensions
Valance Width
28 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
27 1/2 in
Mount Depth
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Valance Material
PVC
Assembly
Assembled
Operation side
Left
Headrail Material
PVC
Valance Color
White
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.