Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-27x72
Zoro # G515852399
product price: $65.49
/eaKey Features
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Blind Color
White
Blind Width
27 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-27x72
Zoro #
G515852399
UPC #
840454833997
Country of Origin
China
Dimensions
Blind Width
27 in
Blind Depth
2 1/4 in
Valance Width
27 1/2 in
Mount Height
2 in
Blind Height
72 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Blind Color
White
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Valance Material
PVC
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Assembly
Assembled
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.