Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-285x72

  • Zoro # G715852441


product price: $65.49
/ea

Key Features

Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Valance Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-285x72
Zoro #
G715852441
UPC #
840454834024
Country of Origin
China

Dimensions

Valance Width
29 in
Valance Height
3 1/4 in
Blind Width
28 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in

Details

Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Material
PVC
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.