Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-28x72
Zoro # G115852423
product price: $65.49
/eaKey Features
Valance Height
3 1/4 in
Blind Width
28 in
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-28x72
Zoro #
G115852423
UPC #
840454834017
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
28 in
Valance Width
28 1/2 in
Blind Height
72 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Color
White
Valance Material
PVC
Headrail Material
PVC
Operation side
Left
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Valance Color
White
Pattern
Smooth
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.