Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-295x72

  • Zoro # G215852392


product price: $65.49
/ea

Key Features

Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Assembly
Assembled
Blind Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-295x72
Zoro #
G215852392
UPC #
840454834048
Country of Origin
China

Dimensions

Blind Width
29 1/2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
72 in
Valance Width
30 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in

Details

Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation side
Left
Headrail Material
PVC
Valance Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.