Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-29x72

  • Zoro # G515852481


product price: $65.49
/ea

Key Features

Pattern
Smooth
Blind Height
72 in
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-29x72
Zoro #
G515852481
UPC #
840454834031
Country of Origin
China

Dimensions

Blind Height
72 in
Blind Width
29 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
29 1/2 in
Mount Depth
2 in
Mount Height
2 in

Details

Pattern
Smooth
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Operation side
Left
Headrail Material
PVC
Blind Orientation
Horizontal
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.