Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-305x72
Zoro # G715852465
product price: $70.49
/eaKey Features
Assembly
Assembled
Operation side
Left
Valance Width
31 in
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-305x72
Zoro #
G715852465
UPC #
840454834062
Country of Origin
China
Dimensions
Valance Width
31 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
30 1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Details
Assembly
Assembled
Operation side
Left
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Color
White
Blind Color
White
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Pattern
Smooth
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.