Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-30x72
Zoro # G615852473
product price: $57.29
/eaKey Features
Blind Width
30 in
Operation side
Left
Mount Height
2 in
Blind Orientation
Horizontal
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-30x72
Zoro #
G615852473
UPC #
840454834055
Country of Origin
China
Dimensions
Blind Width
30 in
Mount Height
2 in
Blind Height
72 in
Valance Width
30 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Operation side
Left
Blind Orientation
Horizontal
Flammability Standards
NFPA
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Includes Headrail
Headrail Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.