Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-315x72
Zoro # G315852384
product price:Â $70.49
/eaKey Features
Flammability Standards
NFPA
Valance Color
White
Mount Depth
2 in
Valance Depth
1/2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-315x72
Zoro #
G315852384
UPC #
840454834086
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
31 1/2 in
Valance Height
3 1/4 in
Blind Height
72 in
Mount Height
2 in
Valance Width
32 in
Blind Depth
2 1/4 in
Details
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Pattern
Smooth
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.