Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-31x72
Zoro # G615852374
product price: $67.29
/eaKey Features
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Height
3 1/4 in
Valance Material
PVC
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-31x72
Zoro #
G615852374
UPC #
840454834079
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
72 in
Blind Width
31 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Width
31 1/2 in
Details
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Material
PVC
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Color
White
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Valance Color
White
Blind Material
Faux Wood
Pattern
Smooth
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.