Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-325x72

  • Zoro # G515852320


product price: $70.49
/ea

Key Features

Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Mount Height
2 in
Operation side
Left
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-325x72
Zoro #
G515852320
UPC #
840454834109
Country of Origin
China

Dimensions

Mount Height
2 in
Valance Height
3 1/4 in
Blind Width
32 1/2 in
Valance Width
33 in
Blind Height
72 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Color
White
Blind Color
White
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Material
Faux Wood
Pattern
Smooth
Valance Material
PVC
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.