Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-32x72
Zoro # G515852382
product price: $70.49
/eaKey Features
Valance Width
32 1/2 in
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-32x72
Zoro #
G515852382
UPC #
840454834093
Country of Origin
China
Dimensions
Valance Width
32 1/2 in
Mount Height
2 in
Mount Depth
2 in
Blind Height
72 in
Valance Depth
1/2 in
Blind Width
32 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Color
White
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Valance Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.