Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-335x72

  • Zoro # G615852183


product price: $70.49
/ea

Key Features

Mount Height
2 in
Blind Color
White
Valance Color
White
Blind Material
Faux Wood
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-335x72
Zoro #
G615852183
UPC #
840454834123
Country of Origin
China

Dimensions

Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Width
34 in
Blind Height
72 in
Blind Depth
2 1/4 in
Blind Width
33 1/2 in
Valance Height
3 1/4 in

Details

Blind Color
White
Valance Color
White
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Operation side
Left
Pattern
Smooth
Blind Orientation
Horizontal
Assembly
Assembled
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.