Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-33x72

  • Zoro # G715852199


product price: $70.49
/ea

Key Features

Valance Material
PVC
Pattern
Smooth
Blind Depth
2 1/4 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-33x72
Zoro #
G715852199
UPC #
840454834116
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
33 in
Valance Height
3 1/4 in
Valance Width
33 1/2 in
Valance Depth
1/2 in
Blind Height
72 in
Mount Depth
2 in

Details

Valance Material
PVC
Pattern
Smooth
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation side
Left
Blind Material
Faux Wood
Valance Color
White
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.