Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-345x72
Zoro # G115852225
product price: $70.49
/eaKey Features
Valance Material
PVC
Operation Mechanism
Cordless Manual
Blind Height
72 in
Pattern
Smooth
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-345x72
Zoro #
G115852225
UPC #
840454834147
Country of Origin
China
Dimensions
Blind Height
72 in
Valance Width
35 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
34 1/2 in
Details
Valance Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Smooth
Operation side
Left
Headrail Material
PVC
Blind Material
Faux Wood
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Color
White
Flammability Standards
NFPA
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.