Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-34x72

  • Zoro # G215852316


product price: $64.19
/ea

Key Features

Flammability Standards
NFPA
Blind Color
White
Blind Depth
2 1/4 in
Valance Color
White
Headrail Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-34x72
Zoro #
G215852316
UPC #
840454834130
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
34 1/2 in
Blind Height
72 in
Mount Depth
2 in
Blind Width
34 in

Details

Flammability Standards
NFPA
Blind Color
White
Valance Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Operation side
Left
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.