Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-355x72
Zoro # G415852130
product price: $70.49
/eaKey Features
Valance Color
White
Blind Orientation
Horizontal
Blind Depth
2 1/4 in
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-355x72
Zoro #
G415852130
UPC #
840454834161
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
36 in
Blind Width
35 1/2 in
Blind Height
72 in
Mount Depth
2 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Valance Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Color
White
Blind Material
Faux Wood
Assembly
Assembled
Operation Mechanism
Cordless Manual
Pattern
Smooth
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.