Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-35x72
Zoro # G115852171
product price: $70.49
/eaKey Features
Blind Width
35 in
Valance Depth
1/2 in
Includes Headrail
Headrail Included
Blind Height
72 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-35x72
Zoro #
G115852171
UPC #
840454834154
Country of Origin
China
Dimensions
Blind Width
35 in
Valance Depth
1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
35 1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Includes Headrail
Headrail Included
Blind Color
White
Valance Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Headrail Material
PVC
Blind Orientation
Horizontal
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Assembly
Assembled
Operation side
Left
Item
Cordless Faux Wood Blind
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.