Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-365x72
Zoro # G615852114
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Pattern
Smooth
Blind Material
Faux Wood
Valance Width
37 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-365x72
Zoro #
G615852114
UPC #
840454834185
Country of Origin
China
Dimensions
Valance Width
37 in
Blind Width
36 1/2 in
Valance Height
3 1/4 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Details
Blind Orientation
Horizontal
Pattern
Smooth
Blind Material
Faux Wood
Assembly
Assembled
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Valance Color
White
Operation side
Left
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Material
PVC
Blind Color
White
Headrail Material
PVC
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.