Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-36x72
Zoro # G015852097
product price: $61.89
/eaKey Features
Blind Color
White
Operation side
Left
Valance Width
36 1/2 in
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-36x72
Zoro #
G015852097
UPC #
840454834178
Country of Origin
China
Dimensions
Valance Width
36 1/2 in
Valance Height
3 1/4 in
Blind Height
72 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Width
36 in
Mount Height
2 in
Details
Blind Color
White
Operation side
Left
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Assembly
Assembled
Headrail Material
PVC
Flammability Standards
NFPA
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Valance Material
PVC
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.