Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-375x72
Zoro # G515852160
product price:Â $80.79
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Blind Color
White
Assembly
Assembled
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-375x72
Zoro #
G515852160
UPC #
840454834208
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
37 1/2 in
Valance Width
38 in
Valance Depth
1/2 in
Blind Height
72 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Details
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Blind Color
White
Assembly
Assembled
Valance Color
White
Pattern
Smooth
Operation side
Left
Headrail Material
PVC
Valance Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.