Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-37x72

  • Zoro # G515852115


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Assembly
Assembled
Valance Width
37 1/2 in
Blind Depth
2 1/4 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-37x72
Zoro #
G515852115
UPC #
840454834192
Country of Origin
China

Dimensions

Valance Width
37 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
72 in
Blind Width
37 in

Details

Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Valance Material
PVC
Pattern
Smooth
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Flammability Standards
NFPA
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.