Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-385x72
Zoro # G015852134
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-385x72
Zoro #
G015852134
UPC #
840454834222
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
38 1/2 in
Blind Height
72 in
Valance Height
3 1/4 in
Valance Width
39 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Valance Material
PVC
Blind Color
White
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Headrail Material
PVC
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.