Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-38x72
Zoro # G315852094
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Valance Color
White
Blind Orientation
Horizontal
Valance Width
38 1/2 in
Blind Width
38 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-38x72
Zoro #
G315852094
UPC #
840454834215
Country of Origin
China
Dimensions
Valance Width
38 1/2 in
Blind Width
38 in
Mount Depth
2 in
Blind Height
72 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Details
Valance Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Valance Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Pattern
Smooth
Flammability Standards
NFPA
Assembly
Assembled
Blind Material
Faux Wood
Blind Color
White
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.