Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-395x72
Zoro # G715852106
product price: $74.19
/eaKey Features
Blind Material
Faux Wood
Blind Color
White
Operation side
Left
Valance Depth
1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-395x72
Zoro #
G715852106
UPC #
840454834246
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Height
72 in
Valance Width
40 in
Valance Height
3 1/4 in
Blind Width
39 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Details
Blind Material
Faux Wood
Blind Color
White
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Orientation
Horizontal
Valance Material
PVC
Pattern
Smooth
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.