Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 72 in H

  • Mfr # FW-39x72

  • Zoro # G615852152


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Blind Height
72 in
Headrail Material
PVC
Includes Headrail
Headrail Included
Valance Width
39 1/2 in
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-39x72
Zoro #
G615852152
UPC #
840454834239
Country of Origin
China

Dimensions

Blind Height
72 in
Valance Width
39 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
39 in

Details

Headrail Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Operation side
Left
Operation Mechanism
Cordless Manual
Assembly
Assembled
Valance Material
PVC
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.