Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-405x72
Zoro # G915852494
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Tiedown Included
Hold Down Bracket
Blind Depth
2 1/4 in
Blind Height
72 in
Pattern
Smooth
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-405x72
Zoro #
G915852494
UPC #
840454834260
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Blind Height
72 in
Mount Height
2 in
Valance Width
41 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
40 1/2 in
Valance Depth
1/2 in
Details
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled
Flammability Standards
NFPA
Blind Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.