Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-40x72
Zoro # G715852502
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Blind Height
72 in
Blind Orientation
Horizontal
Valance Width
40 1/2 in
Mount Height
2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-40x72
Zoro #
G715852502
UPC #
840454834253
Country of Origin
China
Dimensions
Blind Height
72 in
Valance Width
40 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
40 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Blind Orientation
Horizontal
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Blind Color
White
Headrail Material
PVC
Valance Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.