Cordless Faux Wood Blind, White, 72 in H
Mfr # FW-415x72
Zoro # G015852509
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Width
41 1/2 in
Mount Depth
2 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-415x72
Zoro #
G015852509
UPC #
840454834284
Country of Origin
China
Dimensions
Blind Width
41 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
72 in
Valance Depth
1/2 in
Valance Width
42 in
Details
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Assembly
Assembled
Headrail Material
PVC
Blind Color
White
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Color
White
Pattern
Smooth
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.